Motion
06628804 06628804 3/8" DR. SHALLOW RED M

Value Collection
06628804 06628804 3/8" DR. SHALLOW RED M

13 Piece Capacity Magnetic Shallow Socket Holder;3/8" Drive, Red
Mi Item #11730458
MFR #06628804 06628804 3/8" DR. SHALLOW RED M
Price$50.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Value Collection
06628804 06628804 3/8" DR. SHALLOW RED M

13 Piece Capacity Magnetic Shallow Socket Holder;3/8" Drive, Red
Mi Item #11730458
MFR #06628804 06628804 3/8" DR. SHALLOW RED M

Mfr description
06628804 06628804 3/8" DR. SHALLOW RED M
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$50.20/each

Specifications

Dimensions

  • Drive Size
    3/8

Details

  • Additional Details
    Shallow Sockets - Red
  • Color
    Red
  • Number Of Pieces
    13
  • PSC Code
    5120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)