Motion
06628846 06628846 1/2" DR. RED MAGNETIC

Value Collection
06628846 06628846 1/2" DR. RED MAGNETIC

9 Piece Capacity Magnetic Deep & Shallow Socket Holder;1/2" Drive, Red
Mi Item #11730462
MFR #06628846 06628846 1/2" DR. RED MAGNETIC
Price$49.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Value Collection
06628846 06628846 1/2" DR. RED MAGNETIC

9 Piece Capacity Magnetic Deep & Shallow Socket Holder;1/2" Drive, Red
Mi Item #11730462
MFR #06628846 06628846 1/2" DR. RED MAGNETIC

Mfr description
06628846 06628846 1/2" DR. RED MAGNETIC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.03/each

Specifications

Dimensions

  • Drive Size
    1/2

Details

  • Additional Details
    Deep/Shallow Sockets - Red
  • Color
    Red
  • Number Of Pieces
    9
  • PSC Code
    5120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)