Motion
06628853 06628853 1/2" DR. BLUE MAGNETIC

Value Collection
06628853 06628853 1/2" DR. BLUE MAGNETIC

9 Piece Capacity Magnetic Deep & Shallow Socket Holder;1/2" Drive, Blue
Mi Item #11730463
MFR #06628853 06628853 1/2" DR. BLUE MAGNETIC
Price$49.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Value Collection
06628853 06628853 1/2" DR. BLUE MAGNETIC

9 Piece Capacity Magnetic Deep & Shallow Socket Holder;1/2" Drive, Blue
Mi Item #11730463
MFR #06628853 06628853 1/2" DR. BLUE MAGNETIC

Mfr description
06628853 06628853 1/2" DR. BLUE MAGNETIC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.03/each

Specifications

Dimensions

  • Drive Size
    1/2

Details

  • Additional Details
    Deep/Shallow Sockets - Blue
  • Color
    Blue
  • Number Of Pieces
    9
  • PSC Code
    5120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)