Motion
06634067
6" OAL, 1-5/8" Jaw Length x 5/8" Jaw Width, Long Nose Side Cutting Pliers - Serrated Jaw, Standard Head, Plastic Dipped Handles
Mi Item #11730466
MFR #06634067
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" OAL, 1-5/8" Jaw Length x 5/8" Jaw Width, Long Nose Side Cutting Pliers - Serrated Jaw, Standard Head, Plastic Dipped Handles
Mi Item #11730466
MFR #06634067

Mfr description
06634067 06634067 6" LONG NOSE PLIERS0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Jaw Length
    1-5/8 in
  • Jaw Width
    5/8 in
  • Overall Length
    6 in

Details

  • Features
    Standard
  • Handle Material
    Plastic Dipped
  • Head Style
    Standard
  • Jaw Type
    Serrated
  • PSC Code
    5110
  • Style
    Safe Grip
  • Tool Style
    Long Nose
  • Type
    Long Nose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)