Motion
06634083
8" OAL, 2" Jaw Length x 7/8" Jaw Width, Long Nose Side Cutting Pliers - Serrated Jaw, Standard Head, Plastic Dipped Handles
MI ITEM #11730467
MFR #06634083
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8" OAL, 2" Jaw Length x 7/8" Jaw Width, Long Nose Side Cutting Pliers - Serrated Jaw, Standard Head, Plastic Dipped Handles
MI ITEM #11730467
MFR #06634083

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06634083 06634083 8" LONG NOSE PLIERS0

Specifications

  • Features
    Standard
  • Handle Material
    Plastic Dipped
  • Head Style
    Standard
  • Jaw Length
    2 in
  • Jaw Type
    Serrated
  • Jaw Width
    7/8 in
  • Overall Length
    8 in
  • PSC Code
    5110
  • Style
    Safe Grip
  • Tool Style
    Long Nose
  • Type
    Long Nose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought