Motion
06635072
7-1/2" OAL, Diagonal Cutter 1" Jaw Length x 1-1/8" Jaw Width, Oval Head, Plastic Dipped Handle
MI ITEM #11730468
MFR #06635072
Price$6.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7-1/2" OAL, Diagonal Cutter 1" Jaw Length x 1-1/8" Jaw Width, Oval Head, Plastic Dipped Handle
MI ITEM #11730468
MFR #06635072

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$6.68/each

Specifications

Dimensions

  • Overall Length
    7-1/2 in

Details

  • Handle Material
    Plastic Dipped
  • Head Style
    Oval

Overview

Mfr description
06635072 06635072 7-1/2" DIAGONAL PLIERS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought