Motion
06671382
6 to 7' Long, 1-3/4" OD, 304 Stainless Steel Tube 0.065" Wall Thickness
Mi Item #11730470
MFR #06671382
Price$174.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 to 7' Long, 1-3/4" OD, 304 Stainless Steel Tube 0.065" Wall Thickness
Mi Item #11730470
MFR #06671382

Mfr description
06671382 06671382 1-3/4 OD X .065 WALL W
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$174.53/each

Specifications

Dimensions

  • Inside Diameter
    1.6200 in
  • Length
    6-7 ft
  • Outside Diameter
    1-3/4 in
  • Tube Inner Diameter
    1.6200 in
  • Wall Thickness
    0.0650 in

Details

  • Material
    Stainless Steel
  • Type
    Welded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)