Motion
06679666
#8 Flat Head Phillips Sheet Metal Screw Steel, 3" OAL, Grade 2
Mi Item #11730471
MFR #06679666
Price$0.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#8 Flat Head Phillips Sheet Metal Screw Steel, 3" OAL, Grade 2
Mi Item #11730471
MFR #06679666

Mfr description
06679666 06679666 8X3 PHIL ZP FLAT HD SE
  • Flat head fasteners have flat surfaces that taper toward the screw body to allow for countersinking
  • The flat head lies flush against the workpiece
  • Phillips drive types have a cross-shaped slot and are used with Phillips drivers
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.63/each

Specifications

Dimensions

  • Length
    3 in
  • Length Measurement Type
    Overall Length
  • Screw Size
    #8

Details

  • Drive Type
    Phillips
  • Finish Coating
    Zinc-Plated
  • Head Type
    Flat
  • Material
    Steel
  • Material Grade
    Grade 2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)