Motion
06706428
#12 Bugle Head, Square Drive Steel Deck Screw - 1-5/8" OAL
MI ITEM #11730473
MFR #06706428
List Price$152.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#12 Bugle Head, Square Drive Steel Deck Screw - 1-5/8" OAL
MI ITEM #11730473
MFR #06706428

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$152.33/each for your price

Overview

Mfr description
06706428 06706428 1-5/8" 350/BOX GUARD D
  • Square drive types have square recesses and are driven with square drivers
  • They are commonly used in woodworking in limited-clearance applications or when added torque is needed.|Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Head Type
    Bugle
  • Length Measurement Type
    Overall Length
  • Material
    Steel
  • Grade
    No Grade
  • Screw Size
    #12
  • Length
    1-5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought