Motion
06706501
#12 Bugle Head, Square Drive Steel Deck Screw - 2-1/2" OAL
MI ITEM #11730479
MFR #06706501
Price$292.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#12 Bugle Head, Square Drive Steel Deck Screw - 2-1/2" OAL
MI ITEM #11730479
MFR #06706501

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$292.45/each

Specifications

Dimensions

  • Length
    2-1/2 in
  • Length Measurement Type
    Overall Length
  • Screw Size
    #12

Details

  • Grade
    No Grade
  • Head Type
    Bugle
  • Material
    Steel

Overview

Mfr description
06706501 06706501 2-1/2" 350/BOX GUARD D
  • Square drive types have square recesses and are driven with square drivers
  • They are commonly used in woodworking in limited-clearance applications or when added torque is needed.|Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought