1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
06706543
#12 Bugle Head, Square Drive Steel Deck Screw - 3" OAL
MI ITEM #
11730483
MFR #
06706543
Price
$741.98
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 06706543
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
06706543
#12 Bugle Head, Square Drive Steel Deck Screw - 3" OAL
MI ITEM #
11730483
MFR #
06706543
Mfr description
06706543 06706543 3" 1750/BOX GUARD DOG
Square drive types have square recesses and are driven with square drivers
They are commonly used in woodworking in limited-clearance applications or when added torque is needed.|Steel is strong and durable but less corrosion resistant than stainless steel
To improve its resistance to corrosion, it may receive additional finishes and coatings.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$741
.98
/each
Add to Cart
Specifications
Dimensions
Length
3 in
Length Measurement Type
Overall Length
Screw Size
#12
Details
Grade
No Grade
Head Type
Bugle
Material
Steel
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items