Motion
06706576
#12 Bugle Head, Square Drive Steel Deck Screw - 3-1/2" OAL
MI ITEM #11730486
MFR #06706576
Price$609.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#12 Bugle Head, Square Drive Steel Deck Screw - 3-1/2" OAL
MI ITEM #11730486
MFR #06706576

Mfr description
06706576 06706576 3-1/2" 1350/BOX GUARD
  • Square drive types have square recesses and are driven with square drivers
  • They are commonly used in woodworking in limited-clearance applications or when added torque is needed.|Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$609.03/each

Specifications

Dimensions

  • Length
    3-1/2 in
  • Length Measurement Type
    Overall Length
  • Screw Size
    #12

Details

  • Grade
    No Grade
  • Head Type
    Bugle
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)