Motion
06707004
3/8-16 UNC 2" Length Under Head, Standard Square Neck, Carriage Bolt
MI ITEM #11730503
MFR #06707004
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 UNC 2" Length Under Head, Standard Square Neck, Carriage Bolt
MI ITEM #11730503
MFR #06707004

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06707004 06707004 3/8-16X2 GR2 ZINC USS
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings

Specifications

  • Length Measurement Type
    Length Under Head
  • Length
    2 in
  • Thread Size
    3/8-16
  • Thread Standard
    UNC
  • Neck Type
    Standard Square
  • Material
    Steel
  • Grade
    Grade 2
  • Finish Coating
    Zinc-Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text