1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
06749048 06749048 1/2X1429" PTFE BLUE BL
1/2" Wide x 1,429" Long General Purpose Pipe Repair Tape -450 to 500°F, Blue
Mi Item #
11730506
MFR #
06749048 06749048 1/2X1429" PTFE BLUE BL
Price
$11.00
/each
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Sealants
Pipe Thread Sealants
Value Collection 06749048 06749048 1/2X1429" PTFE BLUE BL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
06749048 06749048 1/2X1429" PTFE BLUE BL
1/2" Wide x 1,429" Long General Purpose Pipe Repair Tape -450 to 500°F, Blue
Mi Item #
11730506
MFR #
06749048 06749048 1/2X1429" PTFE BLUE BL
Mfr description
06749048 06749048 1/2X1429" PTFE BLUE BL
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$11
.00
/each
Add to Cart
Specifications
Dimensions
Length
1429"
Width
1/2 in
Details
Color
Blue
Temperature Range
-450 - 500
Type
General Purpose Repair Tape
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items