Motion
06766182
1/4-20, 1/2" Length Under Head, Pan Head, #3 Phillips Self Sealing Machine Screw Uncoated, 18-8 Stainless Steel, Silicone O-Ring
MI ITEM #11730508
MFR #06766182
List Price$18.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20, 1/2" Length Under Head, Pan Head, #3 Phillips Self Sealing Machine Screw Uncoated, 18-8 Stainless Steel, Silicone O-Ring
MI ITEM #11730508
MFR #06766182

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$18.75/each for your price

Overview

Mfr description
06766182 06766182 1/4-20X1/2 18-8SS 5/PK
  • Pan head types have cylindrical heads with rounded edges and flat bearing surfaces
  • Their low head height and large diameter provide increased driving power
  • Phillips drive types have a cross-shaped slot and are used with Phillips drivers
  • To prevent damage to the fastener head and fastened surface, the drive design forces the driver to cam out when the fastener is sufficiently tightened
  • Silicone is a nonadhesive, self-fusing material that is easy to work with
  • It is primarily used in high-temperature and temporary applications for insulating and moisture sealing
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Drive Type
    Phillips
  • Finish Coating
    Uncoated
  • Head Type
    Pan
  • Length
    1/2 in
  • Length Measurement Type
    Length Under Head
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • O Ring Material
    Silicone
  • Phillips Drive Size
    #3
  • Thread Size
    1/4-20
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text