Motion
06766216
#10-32, 1/2" Length Under Head, Pan Head, #2 Phillips Self Sealing Machine Screw Uncoated, 18-8 Stainless Steel, Silicone O-Ring
Mi Item #11730511
MFR #06766216
Price$21.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10-32, 1/2" Length Under Head, Pan Head, #2 Phillips Self Sealing Machine Screw Uncoated, 18-8 Stainless Steel, Silicone O-Ring
Mi Item #11730511
MFR #06766216

Mfr description
06766216 06766216 10-32X1/2 18-8SS 10/PK
  • Pan head types have cylindrical heads with rounded edges and flat bearing surfaces
  • Their low head height and large diameter provide increased driving power
  • Phillips drive types have a cross-shaped slot and are used with Phillips drivers
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.98/each

Specifications

Dimensions

  • Length
    1/2 in
  • Length Measurement Type
    Length Under Head
  • Phillips Drive Size
    #2
  • Thread Size
    #10-32

Details

  • Drive Type
    Phillips
  • Finish Coating
    Uncoated
  • Head Type
    Pan
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • O Ring Material
    Silicone
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)