Motion
06766299
#4-40, 5/16" Length Under Head, Pan Head, #1 Phillips Self Sealing Machine Screw Uncoated, 18-8 Stainless Steel, Silicone O-Ring
Mi Item #11730519
MFR #06766299
Price$8.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#4-40, 5/16" Length Under Head, Pan Head, #1 Phillips Self Sealing Machine Screw Uncoated, 18-8 Stainless Steel, Silicone O-Ring
Mi Item #11730519
MFR #06766299

Mfr description
06766299 06766299 4-40X5/16 18-8SS 10/PK
  • Pan head types have cylindrical heads with rounded edges and flat bearing surfaces
  • Their low head height and large diameter provide increased driving power
  • Phillips drive types have a cross-shaped slot and are used with Phillips drivers
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.73/each

Specifications

Dimensions

  • Length
    5/16 in
  • Length Measurement Type
    Length Under Head
  • Phillips Drive Size
    #1
  • Thread Size
    #4-40

Details

  • Drive Type
    Phillips
  • Finish Coating
    Uncoated
  • Head Type
    Pan
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • O Ring Material
    Silicone
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)