Motion
06766521
1/4" Screw, Uncoated, Stainless Steel Pressure Sealing Washer 0.255 to 0.263" ID, 0.992 to 1.008" OD, 100 Max psi, Silicone Rubber Seal
MI ITEM #11730543
MFR #06766521
Price$44.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Screw, Uncoated, Stainless Steel Pressure Sealing Washer 0.255 to 0.263" ID, 0.992 to 1.008" OD, 100 Max psi, Silicone Rubber Seal
MI ITEM #11730543
MFR #06766521

Mfr description
06766521 06766521 1/4X1OD 18-8SS 5/PK SE
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.65/each

Specifications

Dimensions

  • Maximum Inside Diameter
    0.2630 in
  • Maximum Outside Diameter
    1.0080 in
  • Minimum Inside Diameter
    0.2550 in
  • Minimum Outside Diameter
    0.9920 in
  • Screw Size
    1/4 in

Details

  • Finish Coating
    Uncoated
  • Maximum Operating Pressure
    100.00 psi
  • Seal Material
    Silicone Rubber
  • Washer Material
    Stainless Steel
  • Washer Material Grade
    18-8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)