Motion
06766554
3/8" Screw, Uncoated, Stainless Steel Pressure Sealing Washer 0.336 to 0.393" ID, 0.992 to 1.008" OD, 100 Max psi, Silicone Rubber Seal
MI ITEM #11730546
MFR #06766554
List Price$41.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Screw, Uncoated, Stainless Steel Pressure Sealing Washer 0.336 to 0.393" ID, 0.992 to 1.008" OD, 100 Max psi, Silicone Rubber Seal
MI ITEM #11730546
MFR #06766554

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$41.03/each for your price

Overview

Mfr description
06766554 06766554 3/8X1OD 18-8SS 5/PK SE
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Finish Coating
    Uncoated
  • Maximum Inside Diameter
    0.3930 in
  • Maximum Operating Pressure
    100.00 psi
  • Maximum Outside Diameter
    1.0080 in
  • Minimum Inside Diameter
    0.3360 in
  • Minimum Outside Diameter
    0.9920 in
  • Screw Size
    3/8 in
  • Seal Material
    Silicone Rubber
  • Washer Material
    Stainless Steel
  • Washer Material Grade
    18-8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought