Motion
06766604
1/2-13, Grade 18-8 Stainless Steel, Self Sealing Hex Bolt Passivated, 2" Length Under Head, Silicone O Ring, UNC Thread
Mi Item #11730551
MFR #06766604
Price$69.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13, Grade 18-8 Stainless Steel, Self Sealing Hex Bolt Passivated, 2" Length Under Head, Silicone O Ring, UNC Thread
Mi Item #11730551
MFR #06766604

Mfr description
06766604 06766604 1/2-13X2 18-8SS 5/PK S
  • Silicone is a nonadhesive, self-fusing material that is easy to work with
  • It is primarily used in high-temperature and temporary applications for insulating and moisture sealing
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$69.28/each

Specifications

Dimensions

  • Length
    2 in
  • Length Measurement Type
    Length Under Head
  • Thread Size
    1/2-13 in

Details

  • Finish Coating
    Passivated
  • Full Or Partial Threading
    Fully Threaded
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • O Ring Gasket Material
    Silicone
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)