Motion
06766638
1/4-20, Grade 18-8 Stainless Steel, Self Sealing Hex Bolt Passivated, 1" Length Under Head, Silicone O Ring, UNC Thread
MI ITEM #11730554
MFR #06766638
Price$24.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20, Grade 18-8 Stainless Steel, Self Sealing Hex Bolt Passivated, 1" Length Under Head, Silicone O Ring, UNC Thread
MI ITEM #11730554
MFR #06766638

Mfr description
06766638 06766638 1/4-20X1 18-8SS 5/PK S
  • Silicone is a nonadhesive, self-fusing material that is easy to work with
  • It is primarily used in high-temperature and temporary applications for insulating and moisture sealing
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.45/each

Specifications

Dimensions

  • Length
    1 in
  • Length Measurement Type
    Length Under Head
  • Thread Size
    1/4-20 in

Details

  • Finish Coating
    Passivated
  • Full Or Partial Threading
    Fully Threaded
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • O Ring Gasket Material
    Silicone
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)