Value Collection 06766737
Value Collection
06766737
3/8-16, Grade 18-8 Stainless Steel, Self Sealing Hex Bolt Passivated, 1-1/2" Length Under Head, Silicone O Ring, UNC Thread
MI ITEM #11730564
MFR #06766737
List Price
$44.30
/each
List Price
$44.30
/each
3/8-16, Grade 18-8 Stainless Steel, Self Sealing Hex Bolt Passivated, 1-1/2" Length Under Head, Silicone O Ring, UNC Thread
MI ITEM #11730564
MFR #06766737
Value Collection 06766737
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16, Grade 18-8 Stainless Steel, Self Sealing Hex Bolt Passivated, 1-1/2" Length Under Head, Silicone O Ring, UNC Thread
MI ITEM #11730564
MFR #06766737

Availability:
In stock
List Price
$44.30
/each
List Price
$44.30
/each
Shipping
Shipping

Overview

Mfr Description
06766737 06766737 3/8-16X1-1/2 SS 5/PK S
  • Silicone is a nonadhesive, self-fusing material that is easy to work with
  • It is primarily used in high-temperature and temporary applications for insulating and moisture sealing
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

Finish/Coating
Passivated
Full or Partial Threading
Fully Threaded
Length
1.5000 in - 1-1/2 in
Length Measurement Type
Length Under Head
Material
Stainless Steel
Material Grade
18-8
O-Ring / Gasket Material
Silicone
System of Measurement
Inch
Thread Size
3/8-16 in
Thread Standard
UNC

Compliance & Safety Data

Click on an icon to learn more