Motion
06766869
5/16-18, Grade 18-8 Stainless Steel, Self Sealing Hex Bolt Passivated, 3" Length Under Head, Silicone O Ring, UNC Thread
MI ITEM #11730577
MFR #06766869
List Price$52.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18, Grade 18-8 Stainless Steel, Self Sealing Hex Bolt Passivated, 3" Length Under Head, Silicone O Ring, UNC Thread
MI ITEM #11730577
MFR #06766869

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$52.68/each for your price

Overview

Mfr description
06766869 06766869 5/16-18X3 18-8SS 5/PK
  • Silicone is a nonadhesive, self-fusing material that is easy to work with
  • It is primarily used in high-temperature and temporary applications for insulating and moisture sealing
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Finish Coating
    Passivated
  • Full Or Partial Threading
    Fully Threaded
  • Length
    3 in
  • Length Measurement Type
    Length Under Head
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • O Ring Gasket Material
    Silicone
  • Thread Size
    5/16-18 in
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought