Motion
06766943
3/8-24 Thread, 9/16" Wide x 7/32" High, Brass Self Sealing Hex Jam Nut Nickel Plated, Silicone O Ring, Right Hand, UNF Thread
MI ITEM #11730585
MFR #06766943
List Price$118.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-24 Thread, 9/16" Wide x 7/32" High, Brass Self Sealing Hex Jam Nut Nickel Plated, Silicone O Ring, Right Hand, UNF Thread
MI ITEM #11730585
MFR #06766943

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$118.98/each for your price

Overview

Mfr description
06766943 06766943 3/8-24X5/8 BRASS 5/PK
  • Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive
  • Self sealing hex jam nuts are typically one-half as tall as standard nuts and are jammed against another nut without applying force to the object
  • They are designed for tighter tolerances during an application
  • Silicone is a nonadhesive, self-fusing material that is easy to work with
  • It is primarily used in high-temperature and temporary applications for insulating and moisture sealing.

Specifications

  • Finish Coating
    Nickel-Plated
  • Height
    7/32 in
  • Material
    Brass
  • O Ring Material
    Silicone
  • Seal Thickness
    1/64
  • Thread Direction
    Right Hand
  • Thread Size
    3/8-24 in
  • Thread Standard
    UNF
  • Type
    Self Sealing Hex Jam Nut
  • Width Across Flats
    9/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought