Motion
06766984
#8-32 Thread, 11/32" Wide x 7/32" High, Brass Self Sealing Hex Jam Nut Nickel Plated, Silicone O Ring, Right Hand, UNC Thread
Mi Item #11730588
MFR #06766984
Price$36.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#8-32 Thread, 11/32" Wide x 7/32" High, Brass Self Sealing Hex Jam Nut Nickel Plated, Silicone O Ring, Right Hand, UNC Thread
Mi Item #11730588
MFR #06766984

Mfr description
06766984 06766984 8-32X1/2 BRASS 5/PK SE
  • Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive
  • Self sealing hex jam nuts are typically one-half as tall as standard nuts and are jammed against another nut without applying force to the object
  • They are designed for tighter tolerances during an application
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.53/each

Specifications

Dimensions

  • Height
    7/32 in
  • Seal Thickness
    1/64
  • Thread Size
    #8-32 in
  • Width Across Flats
    11/32 in

Details

  • Finish Coating
    Nickel-Plated
  • Material
    Brass
  • O Ring Material
    Silicone
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Self Sealing Hex Jam Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)