Motion
06768071
2" Body Diam, Manual Offset Boring Head 3" to 5" Bore Diam, 1/2" Bar Hole Diam
Mi Item #11730589
MFR #06768071
Price$150.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" Body Diam, Manual Offset Boring Head 3" to 5" Bore Diam, 1/2" Bar Hole Diam
Mi Item #11730589
MFR #06768071

Mfr description
06768071 06768071 2" W/1/2 RND HOLE OFFS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$150.00/each

Specifications

Dimensions

  • Body Diameter
    2 in
  • Boring Bar Hole Diameter
    1/2 in
  • Diameter Direct Reading
    0.0010 in
  • Maximum Bore Diameter
    5 in
  • Min Bore Diameter
    3 in
  • Thread Size
    7/8 in -20 in

Details

  • Actuation
    Manual
  • Mount Type
    Threaded Mount
  • Offset
    5/8 in
  • Series
    F1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)