Motion
06768139
3" Body Diam, Manual Offset Boring Head 1" to 9" Bore Diam, 3/4" Bar Hole Diam
MI ITEM #11730590
MFR #06768139
List Price$196.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" Body Diam, Manual Offset Boring Head 1" to 9" Bore Diam, 3/4" Bar Hole Diam
MI ITEM #11730590
MFR #06768139

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$196.80/each for your price

Overview

Mfr description
06768139 06768139 3" W/3/4 RND HOLE OFFS

Specifications

  • Actuation
    Manual
  • Body Diameter
    3 in
  • Boring Bar Hole Diameter
    3/4 in
  • Maximum Bore Diameter
    9 in
  • Min Bore Diameter
    1 in
  • Mount Type
    Threaded Mount
  • Offset
    1 in
  • Thread Size
    1-1/2 in - 18 in
  • Diameter Direct Reading
    0.0005 in
  • Series
    F1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought