Motion
06768154
4" Body Diam, Manual Offset Boring Head 5" to 12" Bore Diam, 1" Bar Hole Diam
MI ITEM #11730591
MFR #06768154
List Price$270.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" Body Diam, Manual Offset Boring Head 5" to 12" Bore Diam, 1" Bar Hole Diam
MI ITEM #11730591
MFR #06768154

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$270.53/each for your price

Overview

Mfr description
06768154 06768154 4"W/1" RND HOLE OFFSET

Specifications

  • Actuation
    Manual
  • Body Diameter
    4 in
  • Boring Bar Hole Diameter
    1 in
  • Maximum Bore Diameter
    12 in
  • Min Bore Diameter
    5 in
  • Mount Type
    Threaded Mount
  • Offset
    1-5/8 in
  • Thread Size
    1-1/2 in - 18 in
  • Diameter Direct Reading
    0.0005 in
  • Series
    F1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text