Overview
Mfr description
06768212 06768212 7/8-20 ADAP 3/8-16 2MT
Specifications
- Drawbar Thread Size3/8 in -16 in
- Mount TypeThreaded Mount
- Shank TypeTaper Shank
- Taper SizeMT2
- Threaded Mount Size7/8 in -20 in
- Through CoolantNo
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data