Motion
06768279
MT4 Boring Head Taper Shank 7/8-20 Threaded Mount
Mi Item #11730594
MFR #06768279
Price$34.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT4 Boring Head Taper Shank 7/8-20 Threaded Mount
Mi Item #11730594
MFR #06768279

Mfr description
06768279 06768279 7/8-20 4MT TANGED BORI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.10/each

Specifications

Dimensions

  • Taper Size
    MT4
  • Threaded Mount Size
    7/8 in -20 in

Details

  • Mount Type
    Threaded Mount
  • Shank Type
    Taper Shank
  • Through Coolant
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)