Motion
06768295
1/2" Diam Boring Head Straight Shank 7/8-20 Threaded Mount
Mi Item #11730596
MFR #06768295
Price$17.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Diam Boring Head Straight Shank 7/8-20 Threaded Mount
Mi Item #11730596
MFR #06768295

Mfr description
06768295 06768295 1/2" STR SHK THREADED
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.93/each

Specifications

Dimensions

  • Shank Diameter
    1/2 in
  • Threaded Mount Size
    7/8 in -20 in

Details

  • Mount Type
    Threaded Mount
  • Shank Type
    Straight Shank
  • Through Coolant
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)