Motion
06768311
3/4" Diam Boring Head Straight Shank 7/8-20 Threaded Mount
MI ITEM #11730597
MFR #06768311
List Price$21.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Diam Boring Head Straight Shank 7/8-20 Threaded Mount
MI ITEM #11730597
MFR #06768311

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$21.93/each for your price

Overview

Mfr description
06768311 06768311 3/4" STR SHK THREADED

Specifications

  • Mount Type
    Threaded Mount
  • Shank Diameter
    3/4 in
  • Shank Type
    Straight Shank
  • Threaded Mount Size
    7/8 in -20 in
  • Through Coolant
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought