Motion
06768410
MT3 Boring Head Taper Shank 1-1/2 - 18 Threaded Mount
MI ITEM #11730599
MFR #06768410
List Price$18.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT3 Boring Head Taper Shank 1-1/2 - 18 Threaded Mount
MI ITEM #11730599
MFR #06768410

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$18.10/each for your price

Overview

Mfr description
06768410 06768410 1-1/2-18 3MT TANG TY T

Specifications

  • Mount Type
    Threaded Mount
  • Shank Type
    Taper Shank
  • Taper Size
    MT3
  • Threaded Mount Size
    1-1/2 in - 18 in
  • Through Coolant
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text