Motion
06768451
MT5 Boring Head Taper Shank 1-1/2 - 18 Threaded Mount
MI ITEM #11730601
MFR #06768451
List Price$36.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT5 Boring Head Taper Shank 1-1/2 - 18 Threaded Mount
MI ITEM #11730601
MFR #06768451

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$36.53/each for your price

Overview

Mfr description
06768451 06768451 1-1/2-18 5MT TANG TY T

Specifications

  • Mount Type
    Threaded Mount
  • Shank Type
    Taper Shank
  • Taper Size
    MT5
  • Threaded Mount Size
    1-1/2 in - 18 in
  • Through Coolant
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text