Motion
06768717
2 Inch Body Diameter, Manual Offset Boring Head Integral Shank, Straight Shank
Mi Item #11730606
MFR #06768717
Price$291.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 Inch Body Diameter, Manual Offset Boring Head Integral Shank, Straight Shank
Mi Item #11730606
MFR #06768717

Mfr description
06768717 06768717 12PC 2"3/4"SHK F/M35CO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$291.33/each

Specifications

Dimensions

  • Body Diameter
    2 in
  • Shank Diameter
    3/4 in

Details

  • Actuation
    Manual
  • Mount Type
    Integral Shank
  • Number Of Pieces
    12
  • Product Types
    Offset Boring Head
  • Shank Type
    Straight Shank
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)