Motion
06768725
2 Inch Body Diameter, Manual Offset Boring Head R8 Taper, Tapered Mount
Mi Item #11730607
MFR #06768725
Price$186.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 Inch Body Diameter, Manual Offset Boring Head R8 Taper, Tapered Mount
Mi Item #11730607
MFR #06768725

Mfr description
06768725 06768725 11PC 2"R8SHK F/C6 CARB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$186.18/each

Specifications

Dimensions

  • Body Diameter
    2 in
  • Taper Size
    R8

Details

  • Actuation
    Manual
  • Mount Type
    Tapered Mount
  • Number Of Pieces
    11
  • Product Types
    Offset Boring Head
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)