Motion
06768733
2 Inch Body Diameter, Manual Offset Boring Head Integral Shank, Straight Shank
MI ITEM #11730608
MFR #06768733
Price$219.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 Inch Body Diameter, Manual Offset Boring Head Integral Shank, Straight Shank
MI ITEM #11730608
MFR #06768733

Mfr description
06768733 06768733 11PC 2"3/4SHKF/C6 CARB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$219.98/each

Specifications

Dimensions

  • Body Diameter
    2 in
  • Shank Diameter
    3/4 in

Details

  • Actuation
    Manual
  • Mount Type
    Integral Shank
  • Number Of Pieces
    11
  • Product Types
    Offset Boring Head
  • Shank Type
    Straight Shank

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)