Motion
06768741
3 Inch Body, 3/4 Inch Boring Bar Hole Diameter, Manual Offset Boring Head R8 Taper, Tapered Mount
Mi Item #11730609
MFR #06768741
Price$536.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 Inch Body, 3/4 Inch Boring Bar Hole Diameter, Manual Offset Boring Head R8 Taper, Tapered Mount
Mi Item #11730609
MFR #06768741

Mfr description
06768741 06768741 14PC 3"R8 SHK F/M35COB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$536.00/each

Specifications

Dimensions

  • Body Diameter
    3 in
  • Boring Bar Hole Diameter
    3/4 in
  • Taper Size
    R8

Details

  • Actuation
    Manual
  • Mount Type
    Tapered Mount
  • Number Of Pieces
    14
  • Product Types
    Offset Boring Head
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)