Motion
06810022
Compression Spring - Music Wire Material, 0.1200 in OD, 0.3750 in Length, 0.0120 in Wire Size, 0.8300 lbs Max Working Load, 4.1100 lbs/in Spring Rate
MI ITEM #11730613
MFR #06810022
List Price$15.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, 0.1200 in OD, 0.3750 in Length, 0.0120 in Wire Size, 0.8300 lbs Max Working Load, 4.1100 lbs/in Spring Rate
MI ITEM #11730613
MFR #06810022

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.48/each for your price

Overview

Mfr description
06810022 06810022 .120X.012X3/8 PKG 10 M

Specifications

  • Type Design
    Compression Springs
  • Material
    Music Wire
  • Outside Diameter
    0.1200 in
  • Free Length
    0.3750 in
  • Wire Size
    0.0120 in
  • Maximum Working Load
    0.8300 lbs
  • Spring Rate
    4.1100 lbs/in
  • Solid Height
    0.1050 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text