Motion
06810048
Compression Spring - Music Wire Material, 0.1200 in OD, 0.6250 in Length, 0.0120 in Wire Size, 0.8300 lbs Max Working Load, 2.3400 lbs/in Spring Rate
MI ITEM #11730615
MFR #06810048
List Price$18.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, 0.1200 in OD, 0.6250 in Length, 0.0120 in Wire Size, 0.8300 lbs Max Working Load, 2.3400 lbs/in Spring Rate
MI ITEM #11730615
MFR #06810048

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$18.70/each for your price

Overview

Mfr description
06810048 06810048 .120X.012X5/8 PKG 10 M

Specifications

  • Type Design
    Compression Springs
  • Material
    Music Wire
  • Outside Diameter
    0.1200 in
  • Free Length
    0.6250 in
  • Wire Size
    0.0120 in
  • Maximum Working Load
    0.8300 lbs
  • Spring Rate
    2.3400 lbs/in
  • Solid Height
    0.1570 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text