1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
06810089
Compression Spring - Music Wire Material, 0.1200 in OD, 0.2500 in Length, 0.0160 in Wire Size, 1.8500 lbs Max Working Load, 18.8700 lbs/in Spring Rate
MI ITEM #
11730619
MFR #
06810089
Price
$11.45
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 06810089
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
06810089
Compression Spring - Music Wire Material, 0.1200 in OD, 0.2500 in Length, 0.0160 in Wire Size, 1.8500 lbs Max Working Load, 18.8700 lbs/in Spring Rate
MI ITEM #
11730619
MFR #
06810089
Mfr description
06810089 06810089 .120X.016X1/4 PKG 10 M
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$11
.45
/each
Add to Cart
Specifications
Dimensions
Free Length
0.2500 in
Maximum Working Load
1.8500 lbs
Outside Diameter
0.1200 in
Solid Height
0.1190 in
Wire Size
0.0160 in
Details
Material
Music Wire
Spring Rate
18.8700 lbs/in
Type Design
Compression Springs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items