Motion
06810105
Compression Spring - Music Wire Material, 0.1200 in OD, 0.5000 in Length, 0.0160 in Wire Size, 1.8500 lbs Max Working Load, 8.4200 lbs/in Spring Rate
MI ITEM #11730621
MFR #06810105
List Price$12.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, 0.1200 in OD, 0.5000 in Length, 0.0160 in Wire Size, 1.8500 lbs Max Working Load, 8.4200 lbs/in Spring Rate
MI ITEM #11730621
MFR #06810105

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.10/each for your price

Overview

Mfr description
06810105 06810105 .120X.016X1/2 PKG 10 M

Specifications

  • Type Design
    Compression Springs
  • Material
    Music Wire
  • Outside Diameter
    0.1200 in
  • Free Length
    0.5000 in
  • Wire Size
    0.0160 in
  • Maximum Working Load
    1.8500 lbs
  • Spring Rate
    8.4200 lbs/in
  • Solid Height
    0.2070 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought