Motion
06810154
Compression Spring - Music Wire Material, 0.1200 in OD, 0.2500 in Length, 0.0200 in Wire Size, 3.4000 lbs Max Working Load, 48.4200 lbs/in Spring Rate
MI ITEM #11730626
MFR #06810154
List Price$11.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, 0.1200 in OD, 0.2500 in Length, 0.0200 in Wire Size, 3.4000 lbs Max Working Load, 48.4200 lbs/in Spring Rate
MI ITEM #11730626
MFR #06810154

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.73/each for your price

Overview

Mfr description
06810154 06810154 .120X.020X1/4 PKG 10 M

Specifications

  • Type Design
    Compression Springs
  • Material
    Music Wire
  • Outside Diameter
    0.1200 in
  • Free Length
    0.2500 in
  • Wire Size
    0.0200 in
  • Maximum Working Load
    3.4000 lbs
  • Spring Rate
    48.4200 lbs/in
  • Solid Height
    0.1550 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text