Motion
06810170
Compression Spring - Music Wire Material, 0.1200 in OD, 0.5000 in Length, 0.0200 in Wire Size, 3.4000 lbs Max Working Load, 20.9000 lbs/in Spring Rate
MI ITEM #11730628
MFR #06810170
Price$11.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, 0.1200 in OD, 0.5000 in Length, 0.0200 in Wire Size, 3.4000 lbs Max Working Load, 20.9000 lbs/in Spring Rate
MI ITEM #11730628
MFR #06810170

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$11.55/each

Specifications

Dimensions

  • Free Length
    0.5000 in
  • Maximum Working Load
    3.4000 lbs
  • Outside Diameter
    0.1200 in
  • Solid Height
    0.2800 in
  • Wire Size
    0.0200 in

Details

  • Material
    Music Wire
  • Spring Rate
    20.9000 lbs/in
  • Type Design
    Compression Springs

Overview

Mfr description
06810170 06810170 .120X.020X1/2 PKG 10 M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought