Motion
06810204
Compression Spring - Music Wire Material, 0.1200 in OD, 0.8750 in Length, 0.0200 in Wire Size, 3.4000 lbs Max Working Load, 11.3000 lbs/in Spring Rate
Mi Item #11730631
MFR #06810204
Price$16.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, 0.1200 in OD, 0.8750 in Length, 0.0200 in Wire Size, 3.4000 lbs Max Working Load, 11.3000 lbs/in Spring Rate
Mi Item #11730631
MFR #06810204

Mfr description
06810204 06810204 .120X.020X7/8 PKG 10 M
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.05/each

Specifications

Dimensions

  • Free Length
    0.8750 in
  • Maximum Working Load
    3.4000 lbs
  • Outside Diameter
    0.1200 in
  • Solid Height
    0.4670 in
  • Wire Size
    0.0200 in

Details

  • Material
    Music Wire
  • Spring Rate
    11.3000 lbs/in
  • Type Design
    Compression Springs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)