Motion
06810212
Compression Spring - Music Wire Material, 0.1200 in OD, 1.0000 in Length, 0.0200 in Wire Size, 3.4000 lbs Max Working Load, 9.7800 lbs/in Spring Rate
MI ITEM #11730632
MFR #06810212
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, 0.1200 in OD, 1.0000 in Length, 0.0200 in Wire Size, 3.4000 lbs Max Working Load, 9.7800 lbs/in Spring Rate
MI ITEM #11730632
MFR #06810212

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06810212 06810212 .120X.020X1 PKG 10 MUS

Specifications

  • Type Design
    Compression Springs
  • Material
    Music Wire
  • Outside Diameter
    0.1200 in
  • Free Length
    1.0000 in
  • Wire Size
    0.0200 in
  • Maximum Working Load
    3.4000 lbs
  • Spring Rate
    9.7800 lbs/in
  • Solid Height
    0.5300 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text