Motion
06810246
Compression Spring - Music Wire Material, 0.1800 in OD, 0.5000 in Length, 0.0160 in Wire Size, 1.2400 lbs Max Working Load, 4.1800 lbs/in Spring Rate
MI ITEM #11730635
MFR #06810246
List Price$11.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, 0.1800 in OD, 0.5000 in Length, 0.0160 in Wire Size, 1.2400 lbs Max Working Load, 4.1800 lbs/in Spring Rate
MI ITEM #11730635
MFR #06810246

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.95/each for your price

Overview

Mfr description
06810246 06810246 .180X.016X1/2 PKG 10 M

Specifications

  • Type Design
    Compression Springs
  • Material
    Music Wire
  • Outside Diameter
    0.1800 in
  • Free Length
    0.5000 in
  • Wire Size
    0.0160 in
  • Maximum Working Load
    1.2400 lbs
  • Spring Rate
    4.1800 lbs/in
  • Solid Height
    0.1290 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text