Motion
06810287
Compression Spring - Music Wire Material, 0.1800 in OD, 1.0000 in Length, 0.0160 in Wire Size, 1.2400 lbs Max Working Load, 1.9800 lbs/in Spring Rate
MI ITEM #11730639
MFR #06810287
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, 0.1800 in OD, 1.0000 in Length, 0.0160 in Wire Size, 1.2400 lbs Max Working Load, 1.9800 lbs/in Spring Rate
MI ITEM #11730639
MFR #06810287

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06810287 06810287 .180X.016X1 PKG 10 MUS

Specifications

  • Type Design
    Compression Springs
  • Material
    Music Wire
  • Outside Diameter
    0.1800 in
  • Free Length
    1.0000 in
  • Wire Size
    0.0160 in
  • Maximum Working Load
    1.2400 lbs
  • Spring Rate
    1.9800 lbs/in
  • Solid Height
    0.2200 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text