Motion
06810303
Compression Spring - Music Wire Material, 0.1800 in OD, 0.3750 in Length, 0.0200 in Wire Size, 2.3300 lbs Max Working Load, 12.5900 lbs/in Spring Rate
MI ITEM #11730641
MFR #06810303
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, 0.1800 in OD, 0.3750 in Length, 0.0200 in Wire Size, 2.3300 lbs Max Working Load, 12.5900 lbs/in Spring Rate
MI ITEM #11730641
MFR #06810303

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06810303 06810303 .180X.020X3/8 PKG 10 M

Specifications

  • Type Design
    Compression Springs
  • Material
    Music Wire
  • Outside Diameter
    0.1800 in
  • Free Length
    0.3750 in
  • Wire Size
    0.0200 in
  • Maximum Working Load
    2.3300 lbs
  • Spring Rate
    12.5900 lbs/in
  • Solid Height
    0.1490 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text