Motion
06810311
Compression Spring - Music Wire Material, 0.1800 in OD, 0.5000 in Length, 0.0200 in Wire Size, 2.3300 lbs Max Working Load, 9.8100 lbs/in Spring Rate
Mi Item #11730642
MFR #06810311
Price$12.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, 0.1800 in OD, 0.5000 in Length, 0.0200 in Wire Size, 2.3300 lbs Max Working Load, 9.8100 lbs/in Spring Rate
Mi Item #11730642
MFR #06810311

Mfr description
06810311 06810311 .180X.020X1/2 PKG 10 M
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.20/each

Specifications

Dimensions

  • Free Length
    0.5000 in
  • Maximum Working Load
    2.3300 lbs
  • Outside Diameter
    0.1800 in
  • Solid Height
    0.1840 in
  • Wire Size
    0.0200 in

Details

  • Material
    Music Wire
  • Spring Rate
    9.8100 lbs/in
  • Type Design
    Compression Springs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)